Zoro Homepage

GN851.1-700-T3-NI Latch Toggle Clamp

  • Mfr # 851.1-700-T3-NI

  • Zoro # G4655317


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851.1-700-T3-NI
Zoro #
G4655317
UPC #
-
Country of Origin
Italy

Details

Item
Toggle Clamp
Material
Stainless Steel

Description

The stroke of the U-bolt latch of GN 851.1 vertical latch type toggle clamps can be adjusted within its range. In the clamped position the U-bolt latch with clamping arm is perpendicular to the clamping arm and the plane of the operating handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.