Zoro Homepage

GN851.2-160-T4 Latch Toggle Clamp Steel

  • Mfr # 851.2-160-T4

  • Zoro # G4636584


product price: $17.95
/ea

Key Features

Clamp Style
With U-bolt and catch
Thread Size
M4
Overall Length
4.09 in
Overall Height
1.57 in
Finish
Zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851.2-160-T4
Zoro #
G4636584
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M4
Overall Length
4.09 in
Overall Height
1.57 in
Mounting Hole Dia.
0.17 in
Adjustable Length
0.47 in
U-Bolt Length
1.97 in

Details

Clamp Style
With U-bolt and catch
Finish
Zinc plated
Holding Force
1600 N
Clamp Material
Steel
Stroke
1.26 in
U-Bolt Latch Material
Steel
Grip Material
Plastic
Horizontal Mounting Hole Distance
0.87 in
Catch Mounting Hole Distance
0.56 in
Vertical Mounting Hole Distance
0.51 in

Description

The stroke of the U-bolt latch of GN 851.2 horizontal latch type toggle clamps can be adjusted within its range. In the clamped position the U-bolt latch and the clamping arm are horizontal to the vertical mounting plane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.