Zoro Homepage

GN851.2-320-T4 Latch Toggle Clamp Steel

  • Mfr # 851.2-320-T4

  • Zoro # G4632287


product price: $26.69
/ea

Key Features

Grip Material
Plastic
Grip Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851.2-320-T4
Zoro #
G4632287
UPC #
-
Country of Origin
Italy

Details

Item
Toggle Clamp
Grip Material
Plastic
Grip Color
Red

Description

The stroke of the U-bolt latch of GN 851.2 horizontal latch type toggle clamps can be adjusted within its range. In the clamped position the U-bolt latch and the clamping arm are horizontal to the vertical mounting plane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.