Zoro Homepage

GN851.3-700-T6-A4 Latch Toggle Clamp

  • Mfr # 851.3-700-T6-A4

  • Zoro # G4635820


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
With U-bolt and catch
Thread Size
M8
Overall Length
8.54 in
Finish
Matte
Overall Height
2.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851.3-700-T6-A4
Zoro #
G4635820
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M8
Overall Length
8.54 in
Overall Height
2.20 in
U-Bolt Length
2.76 in
Adjustable Length
1.02 in
Mounting Hole Dia.
0.33 in

Details

Clamp Style
With U-bolt and catch
Finish
Matte
U-Bolt Latch Material
Stainless Steel
Catch Mounting Hole Distance
3/4 in
Vertical Mounting Hole Distance
1-1/2 in
Stroke
1.93 in
Holding Force
7000 N
Grip Material
Plastic
Horizontal Mounting Hole Distance
1.63 in
Clamp Material
Stainless Steel

Description

GN 851.3 horizontal latch type toggle clamps are compact in design and can be used to ensure high holding capacities. The circular movement of the handle is transformed into linear action of the latch. In the clamped position the U-bolt latch with clamping arm is parallel to the plane of the operating handle. When the toggle clamp is clamped, a safety hook positively locks onto the body. This prevents inadvertent or vibration-induced release from the clamping position. Unlocking of the safety hook is achieved by one-hand operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.