
Gn852-1700-T2 Latch Toggle Clamp Steel
Mfr # 852-1700-T2
Zoro # G611289112
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
223mm
Primary Application
Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
Color
Black
Finish
Black lacquered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
852-1700-T2
Zoro #
G611289112
UPC #
-
Country of Origin
Italy
Dimensions
Length
223mm
Width
64mm
Details
Material
Steel
Primary Application
Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
Color
Black
Finish
Black lacquered
Includes
U-bolt latch - Zinc plated
Capacity
17000 N
Stroke
54 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.