Zoro Homepage

Gn852-1700-T2S-Ni Latch Toggle Clamp

  • Mfr # 852-1700-T2S-NI

  • Zoro # G711289098


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Length
223mm
Primary Application
Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
Width
64mm
Capacity
14000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852-1700-T2S-NI
Zoro #
G711289098
UPC #
-
Country of Origin
Italy

Dimensions

Length
223mm
Width
64mm

Details

Material
Stainless Steel 304
Primary Application
Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
Capacity
14000 N
Includes
U-bolt latch - 303 stainless
Stroke
54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.