Zoro Homepage

Gn852-4000-T2-Ni Latch Toggle Clamp

  • Mfr # 852-4000-T2-NI

  • Zoro # G111289223


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Length
271mm
Includes
U-bolt latch - 303 stainless
Primary Application
Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
Capacity
30000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852-4000-T2-NI
Zoro #
G111289223
UPC #
-
Country of Origin
Italy

Dimensions

Length
271mm
Width
80mm

Details

Material
Stainless Steel 304
Includes
U-bolt latch - 303 stainless
Primary Application
Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
Capacity
30000 N
Stroke
62 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.