Zoro Homepage

Gn852-4000-Ts-Ni Latch Toggle Clamp

  • Mfr # 852-4000-TS-NI

  • Zoro # G311289337


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Length
265mm
Width
80mm
Primary Application
Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
Capacity
30000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852-4000-TS-NI
Zoro #
G311289337
UPC #
-
Country of Origin
Italy

Dimensions

Length
265mm
Width
80mm

Details

Material
Stainless Steel 304
Primary Application
Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
Capacity
30000 N
Stroke
62 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.