Zoro Homepage

GN852.1-1400-T Latch Toggle Clamp

  • Mfr # 852.1-1400-T

  • Zoro # G4661626


product price: $69.15
/ea

Key Features

Clamp Style
Without U-bolt, with catch
Thread Size
M10
Overall Length
6.73 in
Finish
Blackened
Overall Height
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852.1-1400-T
Zoro #
G4661626
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M10
Overall Length
6.73 in
Overall Height
2.52 in
Mounting Hole Dia.
0.33 in

Details

Clamp Style
Without U-bolt, with catch
Finish
Blackened
Catch Mounting Hole Distance
0.67 in
Vertical Mounting Hole Distance
1-1/2 in
Horizontal Mounting Hole Distance
1.26 in
Mount Type
Mounting Holes
Holding Force
12000 N
U-Bolt Latch Material
Steel
Clamp Material
Steel

Description

The U-bolt latch of GN 852.1 heavy duty latch type toggle clamps is adjustable within the adjusting range. Once in the clamping position, the latch bolt is perpendicular to the clamping arm and to the mounting base of the toggle clamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.