Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN852.3-4000-T6S-NI Latch Toggle Clamp

  • Mfr # 852.3-4000-T6S-NI

  • Zoro # G4659289


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
With U-bolt and catch
Thread Size
M12
Overall Length
10.47 in
Finish
Matte
Overall Height
2.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852.3-4000-T6S-NI
Zoro #
G4659289
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M12
Overall Length
10.47 in
Overall Height
2.68 in
U-Bolt Length
4.21 in
Adjustable Length
0.98 in

Details

Clamp Style
With U-bolt and catch
Finish
Matte
U-Bolt Latch Material
Stainless Steel
Clamp Material
Stainless Steel
Holding Force
40000 N
Stroke
2.44 in
Mount Type
Weldable

Description

GN 852.3 heavy duty latch type toggle clamps are compact in design and can be used to ensure high holding capacities. When the toggle clamp is clamped, a safety hook positively locks onto the body. This prevents inadvertent or vibration-induced release from the clamping position. Unlocking of the safety hook is achieved by one-hand operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.