Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN853-160-TT Latch Toggle Clamp Steel

  • Mfr # 853-160-TT

  • Zoro # G4642349


product price: $45.99
/ea

Key Features

Grip Color
Red
Latch Bolt Material
Steel
Grip Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853-160-TT
Zoro #
G4642349
UPC #
-
Country of Origin
Italy

Details

Item
Toggle Clamp
Grip Color
Red
Latch Bolt Material
Steel
Grip Material
Plastic

Description

GN 853 latch type toggle clamps feature a push button locking mechanism that prevents an inadvertent or vibration-induced opening of the clamp. Another benefit is the ability to operate the clamp with one hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.