Shop J.W. WINCO
See all product information
Create Account
GN881-G3/4-200-MS-M BREATHER VALVE BRASS
- Mfr # 881-G3/4-200-MS-M
- Zoro # G4720566
product price:Â
$
35.15
/ea
Key Features
Top Cap Diameter
0.79 in
Thread Size
3/4"
Body Material
Brass
Overall Height
1 1/4 in
Overall Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881-G3/4-200-MS-M
- Zoro #
- G4720566
- UPC #
- 664423554665
- Country of Origin
- Germany
- Body Material
- Brass
- Item
- Breather Valve
- Top Cap Material
- Stainless Steel
- Temperature Rating - Maximum
- 392 Degrees F
- Thread Type
- SAE
- Resistance Properties
- Temperature Resistant
Dimensions
- Top Cap Diameter
- 0.79 in
- Thread Size
- 3/4"
- Overall Height
- 1 1/4 in
- Overall Diameter
- 1 3/8 in
Description
GN881-G3/4-200-MS-M BREATHER VALVE BRASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.