Zoro Homepage

GN882-G1/2-MS-M Breather Filter Brass

  • Mfr # 882-G1/2-MS-M

  • Zoro # G4689258


product price: $27.29
/ea

Key Features

Max. Temp.
392°F
Filter Material
Stainless Steel
Thread Size
G 1/2
Body material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882-G1/2-MS-M
Zoro #
G4689258
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
G 1/2

Details

Max. Temp.
392°F
Filter Material
Stainless Steel
Item
Breather Filter
Body material
Brass

Description

GN 882 breather filters are used when air exchange is to be allowed between the inside of the container and the ambient air. The filter prevents airborne particles like dust from being carried from the outside to the inside of the container. It also ensures that oil (or other fluid) particles do not escape to the outside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.