Zoro Homepage

GN883-G3/4-20-A-MS Breather Valve

  • Mfr # 883-G3/4-20-A-MS

  • Zoro # G4686336


product price: $19.49
/ea

Key Features

Type
Low Design
Operating Temp. (F)
-22 to 392°F
Cap Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883-G3/4-20-A-MS
Zoro #
G4686336
UPC #
-
Country of Origin
Germany

Details

Item
Breather Valve
Type
Low Design
Operating Temp. (F)
-22 to 392°F
Cap Material
Stainless Steel

Description

Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.