Zoro Homepage

GN903-32-M12-74-NI Spindle Assembly

  • Mfr # 903-32-M12-74-NI

  • Zoro # G4643618


product price: $12.79
/ea

Key Features

Length
2.91 in
Finish
Matte
Thread Size
M12
Mount Length
0.43 in
Thrust Pad Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-32-M12-74-NI
Zoro #
G4643618
UPC #
-
Country of Origin
Germany

Dimensions

Length
2.91 in
Thread Size
M12
Mount Length
0.43 in
Pad Dia.
1.26 in
Nut Length
0.43 in
Pad Length
0.17 in

Details

Finish
Matte
Thrust Pad Material
Plastic
Screw Material
Stainless Steel
Hex Nut Material
Stainless Steel

Description

GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.