
GN913.3-M8-32-KU Set Screw Nylon Tip
Mfr # 913.3-M8-32-KU
Zoro # G4713794
product price:Â $2.69
/ea
Sold in multiples of 4 for $10.76
Key Features
System of Measurement
Metric
Thread Size
M8-32
Overall Length
32 mm
Point Type
Knurled Cup
Point Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
913.3-M8-32-KU
Zoro #
G4713794
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8-32
Overall Length
32 mm
Details
System of Measurement
Metric
Point Type
Knurled Cup
Point Material
Nylon
Item
Set Screw
Description
GN 913.3 set screws with brass or plastic tip are used in applications where markings, pressure dents and damage to the workpiece are unacceptable. These set screws can also be used with a variety of different hand operating components, such as levers, hand knobs, star knobs, and knurled nuts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.