Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN913.3-M8-32-MS Set Screw Brass Tip

  • Mfr # 913.3-M8-32-MS

  • Zoro # G4708359


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

System of Measurement
Metric
Thread Size
M8-32
Overall Length
32 mm
Point Material
Brass
Point Type
Knurled Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913.3-M8-32-MS
Zoro #
G4708359
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8-32
Overall Length
32 mm

Details

System of Measurement
Metric
Point Material
Brass
Item
Set Screw
Point Type
Knurled Cup

Description

GN 913.3 set screws with brass or plastic tip are used in applications where markings, pressure dents and damage to the workpiece are unacceptable. These set screws can also be used with a variety of different hand operating components, such as levers, hand knobs, star knobs, and knurled nuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.