Zoro Homepage

GN923-100-B10-R-SR DISC HANDWHEEL

  • Mfr # 923-100-B10-R-SR

  • Zoro # G614886844


product price: $51.49
/ea

Key Features

Color
Silver
Finish
Powder Coated
Standards
RoHS
Handle Length
2.28 in
Handle Type
Revolving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-100-B10-R-SR
Zoro #
G614886844
UPC #
664423310278
Country of Origin
Germany

Dimensions

Handle Length
2.28 in
Hub Height
0.67 in
Wheel Height
1.18 in
Hub Diameter
1.1 in
Overall Diameter
100 mm
Bore Diameter
10 mm

Details

Color
Silver
Finish
Powder Coated
Item
Solid Hand Wheel
Standards
RoHS
Handle Type
Revolving
Wheel Material
Aluminum
Includes Handle
Handle Included
Features
Black Matte Handle, Light Gray Nylon Cover, Textured Finish, Zinc-Plated Steel Spindle
Wheel Type
Solid
Handle Material
Polyamide

Description

Solid Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Revolving, Features Black Matte Handle, Light Gray Nylon Cover, Textured Finish, Zinc-Plated Steel Spindle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.