Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN923-100-B1/2-A-SR DISC HANDWHEEL

  • Mfr # 923-100-B1/2-A-SR

  • Zoro # G314886861


product price: $36.49
/ea

Key Features

Finish
Powder Coated
Standards
RoHS
Color
Silver
Hub Height
0.67 in
Overall Diameter
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-100-B1/2-A-SR
Zoro #
G314886861
UPC #
664423480070
Country of Origin
Germany

Dimensions

Hub Height
0.67 in
Overall Diameter
100 mm
Bore Diameter
1/2 in
Hub Diameter
1.1 in
Wheel Height
1.18 in

Details

Finish
Powder Coated
Standards
RoHS
Color
Silver
Item
Solid Hand Wheel
Includes Handle
Handle Not Included
Wheel Type
Solid
Wheel Material
Aluminum
Features
Light Gray Nylon Cover, Textured Finish

Description

Solid Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Light Gray Nylon Cover, Textured Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.