Zoro Homepage

GN923-160-B14-A-SR DISC HANDWHEEL

  • Mfr # 923-160-B14-A-SR

  • Zoro # G214886794


product price: $58.99
/ea

Key Features

Color
Silver
Finish
Powder Coated
Standards
RoHS
Includes Handle
Handle Not Included
Overall Diameter
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-160-B14-A-SR
Zoro #
G214886794
UPC #
664423364943
Country of Origin
Germany

Dimensions

Overall Diameter
160 mm
Hub Diameter
1.42 in
Wheel Height
1.54 in
Hub Height
0.79 in
Bore Diameter
14 mm

Details

Item
Solid Hand Wheel
Color
Silver
Finish
Powder Coated
Standards
RoHS
Includes Handle
Handle Not Included
Wheel Material
Aluminum
Features
Light Gray Nylon Cover, Textured Finish
Wheel Type
Solid

Description

Solid Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Light Gray Nylon Cover, Textured Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.