Zoro Homepage

GN923-160-B14-A-SW DISC HANDWHEEL

  • Mfr # 923-160-B14-A-SW

  • Zoro # G314886779


product price: $58.99
/ea

Key Features

Finish
Powder Coated
Color
Black
Standards
RoHS
Overall Diameter
160 mm
Hub Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-160-B14-A-SW
Zoro #
G314886779
UPC #
664423364929
Country of Origin
Germany

Dimensions

Overall Diameter
160 mm
Hub Height
0.79 in
Hub Diameter
1.42 in
Wheel Height
1.54 in
Bore Diameter
14 mm

Details

Finish
Powder Coated
Color
Black
Standards
RoHS
Item
Solid Hand Wheel
Includes Handle
Handle Not Included
Wheel Material
Aluminum
Features
Light Gray Nylon Cover, Textured Finish
Wheel Type
Solid

Description

Solid Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Not Applicable, Features Light Gray Nylon Cover, Textured Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.