Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN923-160-B14-R-SW DISC HANDWHEEL

  • Mfr # 923-160-B14-R-SW

  • Zoro # G314886809


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Standards
RoHS
Color
Black
Handle Type
Revolving
Hub Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-160-B14-R-SW
Zoro #
G314886809
UPC #
664423364936
Country of Origin
Germany

Dimensions

Hub Height
0.79 in
Overall Diameter
160 mm
Wheel Height
1.54 in
Hub Diameter
1.42 in
Handle Length
2.99 in
Bore Diameter
14 mm

Details

Item
Solid Hand Wheel
Finish
Powder Coated
Standards
RoHS
Color
Black
Handle Type
Revolving
Features
Black Matte Handle, Light Gray Nylon Cover, Textured Finish, Zinc-Plated Steel Spindle
Includes Handle
Handle Included
Wheel Type
Solid
Handle Material
Polyamide
Wheel Material
Aluminum

Description

Solid Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Revolving, Features Black Matte Handle, Light Gray Nylon Cover, Textured Finish, Zinc-Plated Steel Spindle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.