Zoro Homepage

GN923-200-B20-A-SR DISC HANDWHEEL

  • Mfr # 923-200-B20-A-SR

  • Zoro # G514886807


product price: $74.29
/ea

Key Features

Color
Silver
Finish
Powder Coated
Standards
RoHS
Wheel Height
1.77 in
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-200-B20-A-SR
Zoro #
G514886807
UPC #
664423389861
Country of Origin
Germany

Dimensions

Wheel Height
1.77 in
Bore Diameter
20 mm
Overall Diameter
200 mm
Hub Diameter
1.65 in
Hub Height
0.94 in

Details

Color
Silver
Finish
Powder Coated
Item
Solid Hand Wheel
Standards
RoHS
Wheel Material
Aluminum
Wheel Type
Solid
Includes Handle
Handle Not Included
Features
Light Gray Nylon Cover, Textured Finish

Description

Solid Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Light Gray Nylon Cover, Textured Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.