Shop JW WINCO
See all product information
Create Account
GN923.3-125-B12-R-SW DISC HANDWHEEL
- Mfr # 12MRWCK/R
- Zoro # G414886570
product price:Â
$
80.59
/ea
Key Features
Color
Black
Finish
Powder Coated
Standards
RoHS
Wheel Material
Aluminum
Wheel Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12MRWCK/R
- Zoro #
- G414886570
- UPC #
- 664423347557
- Country of Origin
- Germany
- Item
- Solid Hand Wheel
- Color
- Black
- Finish
- Powder Coated
- Standards
- RoHS
- Wheel Material
- Aluminum
- Wheel Type
- Solid
- Handle Material
- Technopolymer
- Includes Handle
- Handle Included
- Features
- Black Matte Handle, Die Cast Wheel, Radial & Axial Runout of Rim Less Than0.4 mm, Steel Mechanism
- Handle Type
- Fold-Away
- Wire Color
- Black
Dimensions
- Handle Length
- 2.38 in
- Bore Diameter
- 12 mm
- Wheel Height
- 1.77 in
- Hub Diameter
- 1.22 in
- Hub Height
- 0.71 in
- Overall Diameter
- 125 mm
- Fits Chest Size
- Black Matte Handle, Die Cast Wheel, Radial & Axial Runout of Rim Less Than0.4 mm, Steel Mechanism
Description
Solid Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Die Cast Wheel, Radial & Axial Runout of Rim less than 0.4 mm, Steel Mechanism
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.