Zoro Homepage

GN923.3-125-B1/2-R-SW DISC HANDWHEEL

  • Mfr # 4BRWCK/R

  • Zoro # G914886773


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Color
Black
Finish
Powder Coated
Wheel Type
Solid
Features
Black Matte Handle, Die Cast Wheel, Radial & Axial Runout of Rim Less Than0.4 mm, Steel Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BRWCK/R
Zoro #
G914886773
UPC #
664423480131
Country of Origin
Germany

Dimensions

Hub Diameter
1.22 in
Hub Height
0.71 in
Handle Length
2.38 in
Wheel Height
1.77 in
Overall Diameter
125 mm
Bore Diameter
1/2 in

Details

Item
Solid Hand Wheel
Standards
RoHS
Color
Black
Finish
Powder Coated
Wheel Type
Solid
Features
Black Matte Handle, Die Cast Wheel, Radial & Axial Runout of Rim Less Than0.4 mm, Steel Mechanism
Handle Type
Fold-Away
Includes Handle
Handle Included
Handle Material
Technopolymer
Wheel Material
Aluminum

Description

Solid Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Die Cast Wheel, Radial & Axial Runout of Rim less than 0.4 mm, Steel Mechanism

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.