Zoro Homepage

GN923.7-125-B12-R-SR DISC HANDWHEEL

  • Mfr # 12MRWJV/R

  • Zoro # G314886649


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Standards
RoHS
Color
Black
Handle Material
Plastic
Handle Type
Fold-Away
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MRWJV/R
Zoro #
G314886649
UPC #
664423347588
Country of Origin
Germany

Dimensions

Hub Height
0.71 in
Overall Diameter
125 mm
Bore Diameter
12 mm
Wheel Height
1.77 in
Hub Diameter
1.22 in
Handle Length
2.44 in

Details

Finish
Powder Coated
Standards
RoHS
Item
Solid Hand Wheel
Color
Black
Handle Material
Plastic
Handle Type
Fold-Away
Includes Handle
Handle Included
Wheel Material
Aluminum
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Safety Handle
Wheel Type
Solid

Description

Solid Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Radial & Axial Runout of Rim less than 0.4 mm, Safety Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.