Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN923.7-125-B1/2-R-SR DISC HANDWHEEL

  • Mfr # 4BRWJV/R

  • Zoro # G714886560


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Finish
Powder Coated
Color
Black
Hub Diameter
1.22 in
Wheel Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BRWJV/R
Zoro #
G714886560
UPC #
664423480162
Country of Origin
Germany

Dimensions

Hub Diameter
1.22 in
Wheel Height
1.77 in
Handle Length
2.46 in
Overall Diameter
125 mm
Hub Height
0.71 in
Bore Diameter
1/2 in

Details

Standards
RoHS
Finish
Powder Coated
Item
Solid Hand Wheel
Color
Black
Handle Type
Fold-Away
Handle Material
Plastic
Includes Handle
Handle Included
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Safety Handle
Wheel Material
Aluminum
Wheel Type
Solid

Description

Solid Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Radial & Axial Runout of Rim less than 0.4 mm, Safety Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.