Zoro Homepage

GN923.7-125-B12-R-SW DISC HANDWHEEL

  • Mfr # 12MRWJK/R

  • Zoro # G414886594


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
RoHS
Finish
Powder Coated
Includes Handle
Handle Included
Hub Diameter
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MRWJK/R
Zoro #
G414886594
UPC #
664423347571
Country of Origin
Germany

Dimensions

Hub Diameter
1.22 in
Wheel Height
1.77 in
Bore Diameter
12 mm
Handle Length
2.44 in
Overall Diameter
125 mm
Hub Height
0.71 in

Details

Color
Black
Standards
RoHS
Item
Solid Hand Wheel
Finish
Powder Coated
Includes Handle
Handle Included
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Safety Handle
Handle Material
Plastic
Wheel Type
Solid
Handle Type
Fold-Away
Wheel Material
Aluminum

Description

Solid Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Radial & Axial Runout of Rim less than 0.4 mm, Safety Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.