Zoro Homepage

GN923.7-160-B5/8-R-SR DISC HANDWHEEL

  • Mfr # 5BRWLV/R

  • Zoro # G114886603


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Powder Coated
Standards
RoHS
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Safety Handle
Wheel Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BRWLV/R
Zoro #
G114886603
UPC #
664423496071
Country of Origin
Germany

Dimensions

Wheel Height
1.89 in
Bore Diameter
5/8 in
Hub Diameter
1.42 in
Handle Length
3.05 in
Overall Diameter
160 mm
Hub Height
0.79 in

Details

Color
Black
Finish
Powder Coated
Item
Solid Hand Wheel
Standards
RoHS
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Safety Handle
Wheel Type
Solid
Handle Type
Fold-Away
Wheel Material
Aluminum
Includes Handle
Handle Included
Handle Material
Plastic

Description

Solid Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Radial & Axial Runout of Rim less than 0.4 mm, Safety Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.