Zoro Homepage

GN923.7-200-B18-R-SR DISC HANDWHEEL

  • Mfr # 18MRWMV/R

  • Zoro # G414886631


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Color
Black
Standards
RoHS
Includes Handle
Handle Included
Wheel Height
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18MRWMV/R
Zoro #
G414886631
UPC #
664423378681
Country of Origin
Germany

Dimensions

Wheel Height
2.09 in
Hub Height
0.94 in
Handle Length
3.44 in
Bore Diameter
18 mm
Overall Diameter
200 mm
Hub Diameter
1.65 in

Details

Finish
Powder Coated
Item
Solid Hand Wheel
Color
Black
Standards
RoHS
Includes Handle
Handle Included
Wheel Type
Solid
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Safety Handle
Handle Type
Fold-Away
Handle Material
Plastic
Wheel Material
Aluminum

Description

Solid Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Radial & Axial Runout of Rim less than 0.4 mm, Safety Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.