Zoro Homepage

GN923.7-200-B3/4-R-SW DISC HANDWHEEL

  • Mfr # 6BRWMK/R

  • Zoro # G414886549


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
RoHS
Finish
Powder Coated
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Safety Handle
Wheel Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6BRWMK/R
Zoro #
G414886549
UPC #
664423519336
Country of Origin
Germany

Dimensions

Hub Diameter
1.65 in
Overall Diameter
200 mm
Hub Height
0.94 in
Wheel Height
2.09 in
Handle Length
3.44 in
Bore Diameter
3/4 in

Details

Color
Black
Standards
RoHS
Finish
Powder Coated
Item
Solid Hand Wheel
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Safety Handle
Wheel Type
Solid
Wheel Material
Aluminum
Handle Type
Fold-Away
Includes Handle
Handle Included
Handle Material
Plastic

Description

Solid Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Radial & Axial Runout of Rim less than 0.4 mm, Safety Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.