Zoro Homepage

GN924-125-B1/2-A-SR SPOKED HANDWHEEL

  • Mfr # 4BRX2V/A

  • Zoro # G714886669


product price: $43.29
/ea

Key Features

Standards
RoHS
Color
Silver
Wheel Material
Aluminum
Hub Height
0.71 in
Includes Handle
Handle Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BRX2V/A
Zoro #
G714886669
UPC #
664423480193
Country of Origin
Germany

Dimensions

Hub Height
0.71 in
Hub Diameter
1.22 in
Overall Diameter
125 mm
Wheel Height
1.32 in
Bore Diameter
1/2 in

Details

Item
Spoked Hand Wheel
Standards
RoHS
Color
Silver
Wheel Material
Aluminum
Includes Handle
Handle Not Included
Features
Radial & Axial Runout of Rim Less Than0.4 mm, Removable Polyamide Cover
Wheel Type
Spoke

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Radial & Axial Runout of Rim less than 0.4 mm, Removable Polyamide Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.