Zoro Homepage

GN924-125-B12-R-SW SPOKED HANDWHEEL

  • Mfr # 12MRX2K/R

  • Zoro # G314886670


product price: $59.19
/ea

Key Features

Standards
RoHS
Color
Black
Finish
Powder Coated
Wheel Type
Spoke
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MRX2K/R
Zoro #
G314886670
UPC #
664423347601
Country of Origin
Germany

Dimensions

Bore Diameter
12 mm
Hub Height
0.71 in
Overall Diameter
125 mm
Wheel Height
1.32 in
Hub Diameter
1.22 in
Handle Length
2.42 in

Details

Standards
RoHS
Color
Black
Finish
Powder Coated
Item
Spoked Hand Wheel
Wheel Type
Spoke
Handle Material
Polyamide
Wheel Material
Aluminum
Handle Type
Revolving
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Removable Polyamide Cover, Zinc-Plated Steel Spindle
Includes Handle
Handle Included

Description

Spoked Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Revolving, Features Black Matte Handle, Radial & Axial Runout of Rim less than 0.4 mm, Removable Polyamide Cover, Zinc-Plated Steel Spindle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.