Zoro Homepage

GN924-160-B14-A-SR SPOKED HANDWHEEL

  • Mfr # 14MRX4V/A

  • Zoro # G914886643


product price: $62.19
/ea

Key Features

Color
Silver
Standards
RoHS
Hub Height
0.79 in
Wheel Material
Aluminum
Wheel Height
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MRX4V/A
Zoro #
G914886643
UPC #
664423365186
Country of Origin
Germany

Dimensions

Hub Height
0.79 in
Wheel Height
1.56 in
Hub Diameter
1.42 in
Bore Diameter
14 mm
Overall Diameter
160 mm

Details

Color
Silver
Standards
RoHS
Item
Spoked Hand Wheel
Wheel Material
Aluminum
Features
Radial & Axial Runout of Rim Less Than0.4 mm, Removable Polyamide Cover
Includes Handle
Handle Not Included
Wheel Type
Spoke

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Radial & Axial Runout of Rim less than 0.4 mm, Removable Polyamide Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.