Zoro Homepage

GN924-160-B14-R-SR SPOKED HANDWHEEL

  • Mfr # 14MRX4V/R

  • Zoro # G414886525


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Color
Silver
Finish
Powder Coated
Includes Handle
Handle Included
Hub Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MRX4V/R
Zoro #
G414886525
UPC #
664423365193
Country of Origin
Germany

Dimensions

Hub Height
0.79 in
Handle Length
3.01 in
Overall Diameter
160 mm
Wheel Height
1.56 in
Bore Diameter
14 mm
Hub Diameter
1.42 in

Details

Standards
RoHS
Color
Silver
Item
Spoked Hand Wheel
Finish
Powder Coated
Includes Handle
Handle Included
Wheel Material
Aluminum
Handle Type
Revolving
Handle Material
Polyamide
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Removable Polyamide Cover, Zinc-Plated Steel Spindle
Wheel Type
Spoke

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Revolving, Features Black Matte Handle, Radial & Axial Runout of Rim less than 0.4 mm, Removable Polyamide Cover, Zinc-Plated Steel Spindle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.