Zoro Homepage

GN924-160-B14-R-SW SPOKED HANDWHEEL

  • Mfr # 14MRX4K/R

  • Zoro # G914886681


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Powder Coated
Standards
RoHS
Handle Type
Revolving
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MRX4K/R
Zoro #
G914886681
UPC #
664423365179
Country of Origin
Germany

Dimensions

Hub Height
0.79 in
Handle Length
3.01 in
Bore Diameter
14 mm
Overall Diameter
160 mm
Wheel Height
1.56 in
Hub Diameter
1.42 in

Details

Color
Black
Item
Spoked Hand Wheel
Finish
Powder Coated
Standards
RoHS
Handle Type
Revolving
Wheel Material
Aluminum
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Removable Polyamide Cover, Zinc-Plated Steel Spindle
Includes Handle
Handle Included
Wheel Type
Spoke
Handle Material
Polyamide

Description

Spoked Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Revolving, Features Black Matte Handle, Radial & Axial Runout of Rim less than 0.4 mm, Removable Polyamide Cover, Zinc-Plated Steel Spindle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.