GN924-200-B3/4-A-SR SPOKED HANDWHEEL
- Mfr # 6BRX5V/A
- Zoro # G014886635
product price:Â
$
78.89
/ea
Key Features
Color
Silver
Standards
RoHS
Hub Height
0.94 in
Hub Diameter
1.65 in
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6BRX5V/A
- Zoro #
- G014886635
- UPC #
- 664423519374
- Country of Origin
- Germany
- Item
- Spoked Hand Wheel
- Color
- Silver
- Standards
- RoHS
- Features
- Radial & Axial Runout of Rim Less Than0.4 mm, Removable Polyamide Cover
- Wheel Type
- Spoke
- Includes Handle
- Handle Not Included
- Wheel Material
- Aluminum
- Wire Color
- Silver
Dimensions
- Hub Height
- 0.94 in
- Hub Diameter
- 1.65 in
- Bore Diameter
- 3/4 in
- Wheel Height
- 1.79 in
- Overall Diameter
- 200 mm
- Fits Chest Size
- Radial & Axial Runout of Rim Less Than0.4 mm, Removable Polyamide Cover
Description
Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Radial & Axial Runout of Rim less than 0.4 mm, Removable Polyamide Cover
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.