GN924.3-125-B12-R-SW SPOKED HANDWHEEL
- Mfr # 12MRXCK/R
- Zoro # G514886500
product price:Â
$
81.19
/ea
Key Features
Standards
RoHS
Finish
Powder Coated
Color
Black
Handle Length
2.38 in
Wheel Height
1.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12MRXCK/R
- Zoro #
- G514886500
- UPC #
- 664423347632
- Country of Origin
- Germany
- Item
- Spoked Hand Wheel
- Standards
- RoHS
- Finish
- Powder Coated
- Color
- Black
- Handle Material
- Technopolymer
- Handle Type
- Fold-Away
- Wheel Type
- Spoke
- Includes Handle
- Handle Included
- Wheel Material
- Aluminum
- Features
- Black Matte Handle, Blackened Steel Mechanism, Removable Plastic Cover
- Wire Color
- Black
Dimensions
- Handle Length
- 2.38 in
- Wheel Height
- 1.77 in
- Bore Diameter
- 12 mm
- Hub Diameter
- 1.22 in
- Overall Diameter
- 125 mm
- Hub Height
- 0.71 in
- Fits Chest Size
- Black Matte Handle, Blackened Steel Mechanism, Removable Plastic Cover
Description
Spoked Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Blackened Steel Mechanism, Removable Plastic Cover
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.