Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN924.3-125-B1/2-R-SW SPOKED HANDWHEEL

  • Mfr # 4BRXCK/R

  • Zoro # G914886582


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Color
Black
Standards
RoHS
Wheel Type
Spoke
Overall Diameter
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BRXCK/R
Zoro #
G914886582
UPC #
664423480216
Country of Origin
Germany

Dimensions

Overall Diameter
125 mm
Handle Length
2.38 in
Bore Diameter
1/2 in
Wheel Height
1.77 in
Hub Height
0.71 in
Hub Diameter
1.22 in

Details

Finish
Powder Coated
Color
Black
Item
Spoked Hand Wheel
Standards
RoHS
Wheel Type
Spoke
Features
Black Matte Handle, Blackened Steel Mechanism, Removable Plastic Cover
Includes Handle
Handle Included
Wheel Material
Aluminum
Handle Type
Fold-Away
Handle Material
Technopolymer

Description

Spoked Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Blackened Steel Mechanism, Removable Plastic Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.