Zoro Homepage

GN924.7-125-B1/2-R-SR SPOKED HANDWHEEL

  • Mfr # 4BRXJV/R

  • Zoro # G114886580


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Powder Coated
Standards
RoHS
Bore Diameter
1/2 in
Handle Length
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BRXJV/R
Zoro #
G114886580
UPC #
664423480247
Country of Origin
Germany

Dimensions

Bore Diameter
1/2 in
Handle Length
2.44 in
Wheel Height
1.77 in
Hub Height
0.71 in
Hub Diameter
1.22 in
Overall Diameter
125 mm

Details

Item
Spoked Hand Wheel
Color
Silver
Finish
Powder Coated
Standards
RoHS
Wheel Material
Aluminum
Handle Material
Technopolymer
Handle Type
Fold-Away
Features
Black Matte Handle, Blackened Steel Mechanism, Textured Finish Wheel
Wheel Type
Spoke
Includes Handle
Handle Included

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Blackened Steel Mechanism, Textured Finish Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.