Zoro Homepage

GN924.7-160-B14-R-SR SPOKED HANDWHEEL

  • Mfr # 14MRXLV/R

  • Zoro # G014886673


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Standards
RoHS
Color
Silver
Hub Diameter
1.42 in
Includes Handle
Handle Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MRXLV/R
Zoro #
G014886673
UPC #
664423365315
Country of Origin
Germany

Dimensions

Hub Diameter
1.42 in
Wheel Height
1.89 in
Overall Diameter
160 mm
Hub Height
0.79 in
Handle Length
3.05 in
Bore Diameter
14 mm

Details

Finish
Powder Coated
Item
Spoked Hand Wheel
Standards
RoHS
Color
Silver
Includes Handle
Handle Included
Wheel Material
Aluminum
Handle Type
Fold-Away
Features
Black Matte Handle, Blackened Steel Mechanism, Textured Finish Wheel
Wheel Type
Spoke
Handle Material
Technopolymer

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Blackened Steel Mechanism, Textured Finish Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.