
GN927-63-M5-40-B-B Clamping Lever
Mfr # 927-63-M5-40-B-B
Zoro # G4668784
product price:Â $15.89
/eaKey Features
Color
Black
Thread Depth
M5
Lever Body
Zinc
Lever Length
2.48 in
Thread Length
1.57 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
927-63-M5-40-B-B
Zoro #
G4668784
UPC #
-
Country of Origin
Germany
Dimensions
Thread Depth
M5
Lever Length
2.48 in
Thread Length
1.57 in
Details
Color
Black
Lever Body
Zinc
Description
GN 927 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to ensure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.