GN927-63-M5-B-B Clamping Lever
- Mfr # 927-63-M5-B-B
- Zoro # G4680867
product price:Â
$
13.85
/ea
Key Features
Thread Size
MÂ 5
Color
B - Black
Type
B - Plastic contact plate without setting nut
Lever Body
Zinc
Lever Length
2.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 927-63-M5-B-B
- Zoro #
- G4680867
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- MÂ 5
- Lever Length
- 2.48 in
Details
- Color
- B - Black
- Type
- B - Plastic contact plate without setting nut
- Lever Body
- Zinc
Description
GN 927 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to ensure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.