GN927-82-5/16X18-A-B Clamping Lever

  • Mfr # 927-82-5/16X18-A-B

  • Zoro # G4654784


product price:  $23.19
/ea

Key Features

Thread Size
5/16 x 18
Color
B - Black
Type
A - Plastic contact plate with setting nut
Lever Length
3.23 in
Lever Body
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
927-82-5/16X18-A-B
Zoro #
G4654784
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/16 x 18
Lever Length
3.23 in

Details

Color
B - Black
Type
A - Plastic contact plate with setting nut
Lever Body
Zinc

Description

GN 927 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to ensure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.