Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN927.7-63-M6-A Clamping Lever

  • Mfr # 927.7-63-M6-A

  • Zoro # G4720940


product price: $33.39
/ea

Key Features

Screw Length
10 mm
Length
2.48 in
Diameter
19 mm
Material
Stainless Steel
Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927.7-63-M6-A
Zoro #
G4720940
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
10 mm
Length
2.48 in
Thread Size
M6
Diameter
19 mm
Width
16 mm

Details

Material
Stainless Steel
Lag Nut Material
Stainless Steel
Item
Clamping Lever
Contact Plate Material
Stainless Steel
Setting Nut Material
Stainless Steel

Description

GN 927.7 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to insure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.