GN950.6-100-B1/2-F SPOKED HANDWHEEL

  • Mfr # 950.6-100-B1/2-F

  • Zoro # G914886711


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished
Standards
DIN 39, RoHS
Color
Silver
Features
Acid Resistant
Handle Length
1.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950.6-100-B1/2-F
Zoro #
G914886711
UPC #
664423585966
Country of Origin
China

Dimensions

Handle Length
1.91 in
Bore Diameter
1/2 in
Overall Diameter
100 mm
Wheel Height
1.3 in
Hub Height
0.67 in
Hub Diameter
1 in

Details

Item
Spoked Hand Wheel
Finish
Polished
Standards
DIN 39, RoHS
Color
Silver
Features
Acid Resistant
Wheel Type
Spoke
Handle Type
Fixed
Wheel Material
Stainless Steel
Includes Handle
Handle Included
Handle Material
316L Stainless Steel

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Fixed, Features Acid Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.