GN950.6-125-B1/2-F SPOKED HANDWHEEL

  • Mfr # 950.6-125-B1/2-F

  • Zoro # G814886705


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Standards
DIN 39, RoHS
Finish
Polished
Hub Height
0.71 in
Overall Diameter
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950.6-125-B1/2-F
Zoro #
G814886705
UPC #
664423586048
Country of Origin
China

Dimensions

Hub Height
0.71 in
Overall Diameter
125 mm
Wheel Height
1.4 in
Bore Diameter
1/2 in
Handle Length
2.44 in
Hub Diameter
1.06 in

Details

Item
Spoked Hand Wheel
Color
Silver
Standards
DIN 39, RoHS
Finish
Polished
Handle Material
316L Stainless Steel
Handle Type
Fixed
Wheel Type
Spoke
Includes Handle
Handle Included
Features
Acid Resistant
Wheel Material
Stainless Steel

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Fixed, Features Acid Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.