Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN950.6-200-B3/4-A SPOKED HANDWHEEL

  • Mfr # 950.6-200-B3/4-A

  • Zoro # G914886704


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Color
Silver
Finish
Polished
Hub Diameter
1.46 in
Includes Handle
Handle Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950.6-200-B3/4-A
Zoro #
G914886704
UPC #
664423586291
Country of Origin
China

Dimensions

Hub Diameter
1.46 in
Bore Diameter
3/4 in
Wheel Height
1.75 in
Overall Diameter
200 mm
Hub Height
0.94 in

Details

Standards
RoHS
Color
Silver
Item
Spoked Hand Wheel
Finish
Polished
Includes Handle
Handle Not Included
Wheel Material
Stainless Steel
Wheel Type
Spoke
Features
Acid Resistant

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Acid Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.