GN950.6-200-B3/4-F SPOKED HANDWHEEL

  • Mfr # 950.6-200-B3/4-F

  • Zoro # G814886750


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Polished
Standards
DIN 39, RoHS
Includes Handle
Handle Included
Handle Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950.6-200-B3/4-F
Zoro #
G814886750
UPC #
664423586307
Country of Origin
China

Dimensions

Hub Diameter
1.46 in
Hub Height
0.94 in
Bore Diameter
3/4 in
Handle Length
3.03 in
Overall Diameter
200 mm
Wheel Height
1.75 in

Details

Color
Silver
Finish
Polished
Standards
DIN 39, RoHS
Item
Spoked Hand Wheel
Includes Handle
Handle Included
Handle Type
Fixed
Wheel Type
Spoke
Handle Material
316L Stainless Steel
Features
Acid Resistant
Wheel Material
Stainless Steel

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Fixed, Features Acid Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.