GN951.1-M4-21-70-NI U-Bolt Stainless

  • Mfr # 951.1-M4-21-70-NI

  • Zoro # G4641840


product price: $11.49
/ea

Key Features

Material
Stainless Steel
Length
2.76 in
Width
0.83 in
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951.1-M4-21-70-NI
Zoro #
G4641840
UPC #
-
Country of Origin
Italy

Dimensions

Length
2.76 in
Width
0.83 in
Thread Size
M4

Details

Item
U-Bolt
Material
Stainless Steel

Description

GN 951.1 square U-bolts are offered in a variety of length options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.